Zoro Homepage

Relay, 24VDC

  • Mfr # MR199X13/C

  • Zoro # G6554825


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Height (In.)
5 5/16 in
Length (In.)
3 3/8 in
Standards
CSFM, UL
Voltage
24V DC
Depth (In.)
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR199X13/C
Zoro #
G6554825
UPC #
793017002654
Country of Origin
United States

Dimensions

Height (In.)
5 5/16 in
Length (In.)
3 3/8 in
Depth (In.)
3 1/8 in
Body Height
5.35 in
Body Depth
3.04 in
Body Width
3.41 in

Details

Item
Relay
Standards
CSFM, UL
Voltage
24V DC
Product Type
Relay
Voltage Rating
24V DC
Compatible with Brand
Universal
Mounting Style
Surface
Current Rating
85 mA @ 24V DC

Description

Relay, Depth (In.) 3.13, Height (In.) 5.31, Length (In.) 3.38, Voltage 24VDC, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.