Zoro Homepage

Relay, DPDT

  • Mfr # MR201/C

  • Zoro # G4666742


product price: $44.89
/ea

Key Features

Height (In.)
6 1/8 in
Length (In.)
3 1/4 in
Standards
CSFM, UL, ULC
Type
DPDT
Depth (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR201/C
Zoro #
G4666742
UPC #
793017002432
Country of Origin
United States

Dimensions

Height (In.)
6 1/8 in
Length (In.)
3 1/4 in
Depth (In.)
2 1/2 in
Width (In.)
3 1/3 in
Body Depth
2.5 in
Body Height
5.12 in
Body Width
3.12 in

Details

Item
Relay
Standards
CSFM, UL, ULC
Type
DPDT
Voltage
115V AC, 230V AC, 24V AC, 24V DC
Product Type
Relay
Application
Temperature Control System, Energy Management System, Security System, HVAC System, Lighting Control System, Fire Alarm System
Voltage Rating
115V AC, 230V AC, 24V AC, 24V DC
Contact Form
DPDT
Current Rating
18 mA @ 120V AC, 18 mA @ 230V AC, 18 mA @ 24V AC, 18 mA @ 24V DC
Mounting Style
Surface
Compatible with Brand
Universal

Description

Relay, DPDT, Depth (In.) 2-1/2, Height (In.) 6.125, Length (In.) 3-1/4, Voltage 24VDC, 24VAC, 115VAC, 230VAC, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.