Zoro Homepage

Remote System Indicator, H 3 3/4 In

  • Mfr # FSRSI

  • Zoro # G0860824


product price: $74.19
/ea

Key Features

For Use With
E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R
Height (In.)
3 3/4 in
Standards
UL, ULC
Width (In.)
1 1/2 in
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSRSI
Zoro #
G0860824
UPC #
793017004344
Country of Origin
China

Dimensions

Height (In.)
3 3/4 in
Width (In.)
1 1/2 in
Depth (In.)
1 1/4 in
Overall Width
1 3/8 in
Overall Height
3 3/4 in
Overall Depth
1 1/4 in

Description

Remote System Indicator, Depth 1 1/4 In, Height 3 3/4 In, Width 1 1/2 In, Ambient Temp Limits 32 to 120 F, For Use With 1EXW9, 1EXY1, 1EXY2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.