Zoro Homepage

Remote Test Station, 2 Watt

  • Mfr # SD-TRK

  • Zoro # G6943623


product price: $72.19
/ea

Key Features

For Use With
SD-2W
Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Standards
CSFM, FM, UL, ULC
Type
2 Watt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-TRK
Zoro #
G6943623
UPC #
793016035691
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Depth (In.)
1 1/4 in
Overall Width
3 in
Overall Height
4 1/2 in
Overall Depth
1 1/2 in

Details

Item
Remote Test Station
For Use With
SD-2W
Standards
CSFM, FM, UL, ULC
Type
2 Watt
Features
(2)10 A Auxiliary Contacts, Alarm Contact, Controller for upto Two Detectors, Cover Tamper Reed Switch, Knockouts Located on the Bottom, Sampling Tubes Install from Front Side or Back Side of Housing, Standard Connections, Standard Sampling Tube and Mounting Holes, Status LEDs Remain Visible Through Clear Assembly Cover, Trouble Contact
Compatible with Manufacturer Model Number
ESD 4WJ
Body Color
White
Includes Operator Key
Operator Key Included
Compatible Product Type
Duct Smoke Detectors
Mounting Style
Single Gang Box
Compatible with Brand
Kidde
Visual Indicators
Alarm, Trouble
Compatible Manufacturer Part Number
ESD 4WJ
Compatible with Mfr. Model No.
ESD 4WJ
For Use with Mfr Model Number
ESD 4WJ
Compatible Manufacturer Model Number
ESD 4WJ
For Use With Mfr. Model Number
ESD 4WJ
Compatible with Manufacturer Model No.
ESD 4WJ
Compatible Pump Manufacturer Part Number
ESD 4WJ
Compatible Mfr. Model Number
ESD 4WJ

Description

Remote Test Station, 2 Watt, Depth (In.) 1-1/4, Height (In.) 4-1/2, Length (In.) 2-3/4, Standards UL, ULC, CSFM, For Use With SD-2W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.