Zoro Homepage

Remote Zone Indicator, 3-3/4 In. H

  • Mfr # FSRZI-A

  • Zoro # G1469535


product price: $84.29
/ea
Free Shipping & Returns

Key Features

For Use With
E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R
Height (In.)
3 3/4 in
Standards
UL, ULC
Width (In.)
1 1/2 in
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSRZI-A
Zoro #
G1469535
UPC #
793017004368
Country of Origin
China

Dimensions

Height (In.)
3 3/4 in
Width (In.)
1 1/2 in
Depth (In.)
1 1/4 in
Overall Depth
1 1/4 in
Overall Width
1 3/8 in
Overall Height
3 3/4 in

Details

Item
Remote Zone Indicator
For Use With
E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R
Standards
UL, ULC
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Compatible with Manufacturer Model Number
E-FSC1004R, E-FSC302R, E-FSC502R
Voltage Rating
24V DC
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
Number of Zones
5
Current Rating
76 mA
Compatible with Series
FX-Series
Compatible with Brand
Kidde
Mounting Style
Single Gang Box
Compatible Manufacturer Part Number
E-FSC1004R, E-FSC302R, E-FSC502R
Compatible with Mfr. Model No.
E-FSC1004R, E-FSC302R, E-FSC502R
For Use with Mfr Model Number
E-FSC1004R, E-FSC302R, E-FSC502R
Compatible Manufacturer Model Number
E-FSC1004R, E-FSC302R, E-FSC502R
For Use With Mfr. Model Number
E-FSC1004R, E-FSC302R, E-FSC502R
Compatible with Manufacturer Model No.
E-FSC1004R, E-FSC302R, E-FSC502R
Compatible Pump Manufacturer Part Number
E-FSC1004R, E-FSC302R, E-FSC502R
Compatible Mfr. Model Number
E-FSC1004R, E-FSC302R, E-FSC502R

Description

Remote Zone Indicator, Depth 1 1/4 In, Height 3 3/4 In, Width 1 1/2 In, Ambient Temp Limits 32 to 120 F, For Use With Mfr. No. E-FSC302R, E-FSC502R, E-FSC1004R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.