Warning Light, Amber, 40W Halogen, 120V AC, 75 FPM, 6 in Dia., 1/2 in NPT Pipe

  • Mfr # 52A-N5-40WH

  • Zoro # G4860484


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
40W Halogen
Power Source
Wire
Lamp Life
25,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52A-N5-40WH
Zoro #
G4860484
UPC #
782640265482
Country of Origin
United States

Dimensions

Height
8 1/2 in
Overall Diameter
6 in
Diameter
6 in
Overall Depth
8 1/2 in
Footprint Diameter
6 in

Details

Item
Warning Light
Color
Amber
Lamp Type
40W Halogen
Power Source
Wire
Lamp Life
25,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
Housing Material
Cast Steel
Standards
cULus
Features
Bayonet Lamp Socket, Light Intensifying Reflector
Voltage
120V AC
Current Drawn
0.35A AC
Rating
Weatherproof
Light Output
265 Lumens
Mounting
1/2 in NPT Pipe
Lens Design
Dome
Product Type
Warning Light
Connection Type
Wire Leads
Control Protocol
Direct Wire
Operating Temperature - Minimum
-31 Degrees F
Mounting Style
Surface Mount
Requires Base
Base Not Required
Lifespan
25,000 hr
Operating Temperature - Maximum
150 Degrees F
Operating Current
0.350 A
For Location
Indoor, Outdoor
Light Source
Halogen
Wattage
40 W
Light Operating Mode
Rotating
Brightness Selection
Fixed Brightness
Mounting Mechanism
1/2 in NPT
Lens Shape
Dome
Lens Color
Amber
Light Intensity
265 lm
IO-Link Compatibility
Not IO-Link Compatible
Includes Mounting Hardware
No Mounting Hardware
Lamp Color
Clear
Operating Voltage
120V AC

Description

Warning Light, Color Amber, Lamp Type 40W Halogen, Flashes per Minute 75, Light Output 265 Lumens, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source Wire, Current Drawn 0.35A AC, Height 8 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.