Warning Light, Blue, 40W Halogen, 120V AC, 75 FPM, 6 in Dia., 1/2 in NPT Pipe

  • Mfr # 52B-N5-40WH

  • Zoro # G4860493


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
40W Halogen
Power Source
Wire
Lamp Life
25,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52B-N5-40WH
Zoro #
G4860493
UPC #
782640265505
Country of Origin
United States

Dimensions

Height
8 1/2 in
Overall Diameter
6 in
Diameter
6 in
Overall Depth
8 1/2 in
Footprint Diameter
6 in

Details

Item
Warning Light
Color
Blue
Lamp Type
40W Halogen
Power Source
Wire
Lamp Life
25,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
Housing Material
Cast Steel
Standards
cULus
Features
Bayonet Lamp Socket, Light Intensifying Reflector
Voltage
120V AC
Current Drawn
0.35A AC
Lens Design
Dome
Light Output
265 Lumens
Mounting
1/2 in NPT Pipe
Rating
Weatherproof
Product Type
Warning Light
Connection Type
Wire Leads
Operating Temperature - Maximum
150 Degrees F
Lens Color
Blue
Lifespan
25,000 hr
Mounting Mechanism
1/2 in NPT
Light Operating Mode
Rotating
Control Protocol
Direct Wire
Lamp Color
Clear
Light Source
Halogen
Operating Current
0.350 A
Includes Mounting Hardware
No Mounting Hardware
Requires Base
Base Not Required
Operating Temperature - Minimum
-31 Degrees F
Light Intensity
265 lm
Brightness Selection
Fixed Brightness
For Location
Indoor, Outdoor
IO-Link Compatibility
Not IO-Link Compatible
Lens Shape
Dome
Mounting Style
Surface Mount
Wattage
40 W
Operating Voltage
120V AC

Description

Warning Light, Color Blue, Lamp Type 40W Halogen, Flashes per Minute 75, Light Output 265 Lumens, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source Wire, Current Drawn 0.35A AC, Height 8 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.