Zoro Homepage

Warning Light, Clear, 40W Halogen, 120V AC, 75 FPM, 6 in Dia., 1/2 in NPT Pipe

  • Mfr # 52C-N5-40WH

  • Zoro # G5770177


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
40W Halogen
Power Source
Wire
Lamp Life
25,000 hr
Lens Material
Polycarbonate
Flashes per Minute
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52C-N5-40WH
Zoro #
G5770177
UPC #
782640265529
Country of Origin
United States

Dimensions

Height
8 1/2 in
Overall Diameter
6 in
Diameter
6 in
Footprint Diameter
6 in
Overall Depth
8 1/2 in

Description

Warning Light, Color Clear, Lamp Type 40W Halogen, Flashes per Minute 75, Light Output 265 Lumens, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source Wire, Current Drawn 0.35A AC, Height 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.