Zoro Homepage
This item is Discontinued.
Edwards Signaling Warning Light, Red, 100W Halogen, 120V AC, 75 FPM, 8 1/16 in Dia., 3/4 in NPT Pipe 58R-N5-100WH

Warning Light, Red, 100W Halogen, 120V AC, 75 FPM, 8 1/16 in Dia., 3/4 in NPT Pipe (Discontinued)

  • Mfr # 58R-N5-100WH
  • Zoro # G5793873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58R-N5-100WH
Zoro #
G5793873
UPC #
782640307656
Country of Origin
United States

Dimensions

Height
7 7/8 in
Overall Diameter
8 1/16 in
Diameter
8 1/16 in
Footprint Diameter
8 1/16 in
Overall Depth
7 7/8 in

Description

Warning Light, Color Red, Lamp Type 100W Halogen, Flashes per Minute 75, Light Output 1800 Lumens, Lamp Life 1,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 3/4 in NPT Pipe, Rating Div 2 Hazardous Location NEMA 4X, Power Source Wire, Current Drawn 1A AC, Height 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.