Short Arm Replacement Armature
Mfr # CS2595-5
Zoro # G4733583
product price: $60.79
/eaKey Features
Type
Short Arm
For Use With
1509-AQN5, Mfr. No. 1505-AQN5
Material
Die Cast Metal
Includes
Mounting Hardware
Opening Action
Electromagnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS2595-5
Zoro #
G4733583
UPC #
793017005778
Country of Origin
Mexico
Dimensions
Armature Width
1 11/16 in
Lock Body Depth
4 13/16 in
Lock Body Width
4 5/8 in
Armature Length
2 3/8 in
Overall Height
4 13/32 in
Overall Width
5 29/32 in
Overall Length
3 in
Details
Item
Electromagnetic Lock
Type
Short Arm
For Use With
1509-AQN5, Mfr. No. 1505-AQN5
Material
Die Cast Metal
Includes
Mounting Hardware
Opening Action
Electromagnetic
Features
Concealed Surface Mounting Plate, Elf Closing, Swinging Doors, Catch Plate Assembly May be Mounted to The Door
Release Delay
Instantaneous
Standards
CSFM, FM Approved, UL Listed
Holding Force - Maximum
25 lb
Includes Hardware
Hardware Included
Compatible Manufacturer Model Number
1505-AQN5, 1509-AQN5
Description
Electromagnetic Lock, Short Arm, Opening Action Electromagnetic, Die Cast Metal, Features Concealed Surface Mounting Plate, Elf Closing, Swinging Doors, Catch Plate Assembly May be Mounted to The Door, Instantaneous Release Delay, Standards CSFM, FM Approved, UL Listed, For Use With 1509-AQN5, Mfr. No. 1505-AQN5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.