Zoro Homepage

Stacklight Warning Light, 120V AC, 75, 85 FPM, 70 mm Dia., Surface

  • Mfr # 270CLEDMW120A

  • Zoro # G3430896


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Power Source
120VAC
Lens Material
Polycarbonate
Flashes per Minute
75, 85
Height
2 8/25 in
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270CLEDMW120A
Zoro #
G3430896
UPC #
782640229491
Country of Origin
Italy

Dimensions

Height
2 8/25 in
Overall Diameter
70 mm
Diameter
70 mm
Overall Height
3 1/8 in

Description

Voltage 120V AC, Tower Light Color White, Diameter 70 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, 75, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.035 A, Height 2.323 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.