Zoro Homepage

Stacklight Warning Light, 24V AC, 24V DC, Green, 70 mm Dia., 3 1/8 in Height, LED

  • Mfr # 270CLEDMG24AD

  • Zoro # G2551057


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approved, cULus Listed
Voltage
24V AC, 24V DC
Overall Diameter
70 mm
Housing Material
Plastic
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270CLEDMG24AD
Zoro #
G2551057
UPC #
782640229439
Country of Origin
Italy

Dimensions

Overall Diameter
70 mm
Overall Height
3 1/8 in
Height
2 8/25 in
Diameter
70 mm

Details

Item
Stacklight Warning Light
Standards
CE Approved, cULus Listed
Voltage
24V AC, 24V DC
Housing Material
Plastic
Lighting Technology
LED
Current Drawn
0.075A AC, 0.065A DC
Flashes per Minute
75, 85
Color
Green
Lens Material
Polycarbonate
Power Source
24VAC/DC
Sounder Included
No
Number of Lights
1
Operating Temp.
-22 Degrees to 140 Degrees F
Tower Light Mounting Style
Surface
Light Modes
Multi-Mode
Tower Light Color
Green
NEMA Rating
NEMA 3R, NEMA 4X
Lens Design
Snap Mount
Mounting
Surface
Light Color
Green
Operating Voltage
24V AC, 24V DC
Light Source
LED
Housing Color
Gray
Operating Current
0.065 A @ 24V DC, 0.075 A @ 24V AC
For Location
Indoor, Outdoor
Light Operating Mode
Flashing, Steady
IP Rating
IP54, IP66
Lens Shape
Cylinder
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Compatible Series
200 Class

Description

Voltage 24V AC/DC, Tower Light Color Green, Diameter 70 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, 75, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.075A AC, 0.065A DC, Height 2.323 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.