Surface Box, Red
Mfr # EG4RB
Zoro # G6326932
product price: $16.49
/eaKey Features
For Use With
EG4 speakers
Height (In.)
6 1/2 in
Length (In.)
5 in
Mounting
Surface
Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG4RB
Zoro #
G6326932
UPC #
782640111857
Country of Origin
China
Dimensions
Height (In.)
6 1/2 in
Length (In.)
5 in
Depth (In.)
2 1/8 in
Width (In.)
5 in
Overall Height
6 1/2 in
Overall Depth
2 1/8 in
Details
Item
Box
For Use With
EG4 speakers
Mounting
Surface
Finish
Red
Standards
CSFM, UL, ULC
Product Type
Box
Body Color
Red
Compatible with Series
EG4
Description
Surface Box, Finish Red, Surface Mounting, Depth (In.) 2.125, Height (In.) 6-1/2, Length (In.) 5, Standards UL, ULC, CSFM, For Use With EG4 speakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.