Surface Box, White
Mfr # 2459-SMB-W
Zoro # G6321077
product price: $54.15
/eaKey Features
For Use With
2447TH, 2452THS
Height (In.)
5 5/8 in
Length (In.)
5 5/8 in
Mounting
Surface
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2459-SMB-W
Zoro #
G6321077
UPC #
782640215531
Country of Origin
Multiple
Dimensions
Height (In.)
5 5/8 in
Length (In.)
5 5/8 in
Depth (In.)
3 9/16 in
Overall Depth
3 5/8 in
Overall Height
5 5/8 in
Details
Item
Box
For Use With
2447TH, 2452THS
Mounting
Surface
Finish
White
Product Type
Box
Compatible with Brand
Edwards Signaling
Body Color
White
Description
Surface Box, Finish White, Surface Mounting, Depth (In.) 3-9/16, Height (In.) 5-5/8, Length (In.) 5-5/8, For Use With 2447TH, 2452THS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.