Shop EDWARDS SIGNALING
See all product information
Create Account
Tower Light LED Module, 24VAC/DC, 70mm
- Mfr # 270LEDMA24AD
- Zoro # G923942880
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Includes
Gasket
Light Color
Amber
For Location
Indoor, Outdoor
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270LEDMA24AD
- Zoro #
- G923942880
- UPC #
- 782640325667
- Country of Origin
- Italy
Dimensions
- Overall Height
- 3 1/8 in
- Overall Diameter
- 70 mm
Details
- Lens Material
- Polycarbonate
- Includes
- Gasket
- Light Color
- Amber
- For Location
- Indoor, Outdoor
- Light Source
- LED
- Lens Design
- Simple
- Compatible Series
- 200 Class
- Operating Current
- 0.065 A @ 24V DC, 0.085 A @ 24V AC
- Standards
- CE Approved, cULus Listed
- Housing Color
- Gray
- Lifespan
- 100,000 hr
- Lens Shape
- Dome
- Housing Material
- Polycarbonate
- Operating Temperature - Maximum
- 122 Degrees F
- IP Rating
- IP54, IP65
- Light Operating Mode
- Flashing, Steady
- Operating Temperature - Minimum
- -22 Degrees F
- Item
- Tower Light Module
- Flashes per Minute
- 75, 85
- NEMA Rating
- NEMA 3R, NEMA 4X
Description
Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, 75, 85 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.085A AC, 0.065A DC, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.