Zoro Homepage
This item is Discontinued.
Edwards Signaling Tower Light LED, Steady, 24VDC, 25mm, Ambr 225LEDSA24AD

Tower Light LED, Steady, 24VDC, 25mm, Ambr (Discontinued)

  • Mfr # 225LEDSA24AD
  • Zoro # G5561631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225LEDSA24AD
Zoro #
G5561631
UPC #
782640324486
Country of Origin
Italy

Dimensions

Diameter
25mm
Height
0.980"
Width
0.98"

Details

Item
Tower Light Module Steady
Standards
UL, CE
Voltage
24V AC/DC
Tower Light Color
Amber
Housing Material
Polycarbonate
Lighting Technology
LED
NEMA Rating
Not Rated
Current Drawn
0.030A
For Use With
Mfr. No. 225BC Base and Cover, Mfr. No. 225PZO Piezoelectric Acoustic
Mounting
Base
Tower Light Series
225BC
Lens Design
Cylinder
Lens Material
Polycarbonate
Color
Amber
Flashes per Minute
Steady
Lamp Life
100000 hr
Includes
LED Light Source
Rating
IP54
Lamp Type
Led
Operating Temp.
-22 Degrees to 122 Degrees F
IP Rating
54

Description

Tower Light Series 225BC, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 25mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.030A, Height 0.980 In., Width 0.98 In., For Use With Mfr. No. 225BC Base and Cover, Mfr. No. 225PZO Piezoelectric Acoustic, Includes LED Light Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.