Tower Light Module, 120V AC, 2 15/16 in Dia., 3 1/8 in Height

  • Mfr # 270LEDSA120AB

  • Zoro # G512530207


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus
Voltage
120V AC
Overall Diameter
2 15/16 in
Housing Material
Polycarbonate
Overall Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270LEDSA120AB
Zoro #
G512530207
UPC #
782640326039
Country of Origin
Italy

Dimensions

Overall Diameter
2 15/16 in
Overall Height
3 1/8 in

Details

Item
Tower Light Module
Standards
CE, cULus
Voltage
120V AC
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Light Operating Mode
Steady
Operating Temperature - Maximum
122 Degrees F
NEMA Rating
NEMA 4X
IP Rating
IP54, IP66
Light Source
LED
Operating Temperature - Minimum
-22 Degrees F
Housing Color
Black
Operating Current
0.035 A
For Location
Indoor, Outdoor
Lens Shape
Cylinder
Light Color
Amber
Operating Voltage
120V AC

Description

Tower Light Tiers,70MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.