Zoro Homepage

Tower Light Module, 120V AC, 3 in Dia., 3 5/8 in Height

  • Mfr # 102LS-SLEDA-N5

  • Zoro # G412530147


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Voltage
120V AC
Overall Diameter
3 in
Housing Material
Polycarbonate
Overall Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102LS-SLEDA-N5
Zoro #
G412530147
UPC #
782640403716
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Height
3 5/8 in

Details

Item
Tower Light Module
Standards
cULus
Voltage
120V AC
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Light Color
Amber
Light Source
LED
IP Rating
IP54
Lifespan
120,000 hr
NEMA Rating
NEMA 3R, NEMA 4X
For Location
Indoor, Outdoor
Lens Shape
Cylinder
Operating Current
0.022 A
Light Operating Mode
Steady
Operating Voltage
120V AC

Description

Tower Light Tiers 102 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products