Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 120V AC, 3 in Dia., 3 5/8 in Height

  • Mfr # 102LS-SLEDG-N5

  • Zoro # G412530093


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Voltage
120V AC
Overall Diameter
3 in
Housing Material
Polycarbonate
Overall Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102LS-SLEDG-N5
Zoro #
G412530093
UPC #
782640403754
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Height
3 5/8 in

Details

Item
Tower Light Module
Standards
cULus
Voltage
120V AC
Housing Material
Polycarbonate
Flashes per Minute
Steady
Lens Material
Polycarbonate
NEMA Rating
NEMA 3R, NEMA 4X
IP Rating
IP54
Light Color
Green
For Location
Indoor, Outdoor
Lens Shape
Cylinder
Light Source
LED
Lifespan
120,000 hr
Operating Current
0.022 A
Light Operating Mode
Steady
Operating Voltage
120V AC
Current Drawn
0.022A
Lighting Technology
LED
Tower Light Series
102
Color
Green

Description

Tower Light Tiers 102 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.