Tower Light Module, 240V AC, 240V DC, Amber, 70 mm Dia., 3 1/8 in Height, LED, 270BC Series

  • Mfr # 270SY12240AD
  • Zoro # G6085021
product price: 
$
50.95
/ea

Key Features

Standards
CE Approved, cULus Listed
Voltage
240V AC, 240V DC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
270SY12240AD
Zoro #
G6085021
UPC #
782640327029
Country of Origin
Italy
Item
Tower Light Module
Standards
CE Approved, cULus Listed
Voltage
240V AC, 240V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.022A
Color
Amber
Tower Light Series
270BC
Lens Material
Polycarbonate
For Use With
200 Class 70mm Stacklight(TM)
NEMA Rating
NEMA 3R, NEMA 4X
Lens Design
EZ Twist and Lock
Tower Light Color
Amber
Rating
IP65
Operating Temp.
-22 Degrees to 140 Degrees F
Lamp Life
100,000 hr
Mounting
Base
Lamp Type
Incandescent or LED
Light Color
Yellow
Operating Voltage
240V AC, 240V DC
Light Operating Mode
Steady
IP Rating
IP54, IP65
Operating Current
0.022 A @ 240V AC, 0.035 A @ 110V AC, 0.100 A @ 48V AC/DC, 0.210 A @ 24V AC/DC, 0.430 A @ 12V AC/DC
Housing Color
Gray
Operating Temperature - Maximum
140 Degrees F
Lifespan
100,000 hr
Light Source
LED
Compatible Series
200 Class
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-22 Degrees F
Lens Shape
Cylinder

Dimensions

Overall Diameter
70 mm
Overall Height
3 1/8 in
Diameter
70 mm
Width
2.93 in
Height
3.28 in

Description

Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.022A, Height 3.28 in, Width 2.93 in, For Use With 200 Class 70mm Stacklight(TM)

Ratings & reviews