Tower Light Module, 240V AC, Clear, 70 mm Dia., 3 1/8 in Height, LED, 270BC Series

  • Mfr # 270LEDSW240A

  • Zoro # G5807681


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approved, cULus Listed
Voltage
240V AC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270LEDSW240A
Zoro #
G5807681
UPC #
782640326282
Country of Origin
Italy

Dimensions

Overall Diameter
70 mm
Overall Height
3 1/8 in
Width
2.76 in
Height
3.11 in
Diameter
70 mm

Details

Item
Tower Light Module
Standards
CE Approved, cULus Listed
Voltage
240V AC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.035A
Includes
LED Light Source
Color
Clear
Tower Light Series
270BC
Lens Material
Polycarbonate
For Use With
Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO120240A Piezoelectric Acoustic, Mfr. No. 270MDA240A Magnetodynamic Acoustic,
Watts
5 W
NEMA Rating
NEMA 3R, NEMA 4X
Rating
IP65
Mounting
Base
Lamp Type
Led
Lamp Life
100,000 hr
Lens Design
Fresnel
Operating Temp.
-22 Degrees to 140 Degrees F
Tower Light Color
Clear
Wattage
5 W
Light Color
White
Lamp Watts
5.0 W
Operating Voltage
240V AC
Operating Temperature - Minimum
-22 Degrees F
Light Operating Mode
Steady
For Location
Indoor, Outdoor
Housing Color
Gray
Operating Temperature - Maximum
122 Degrees F
IP Rating
IP54, IP65
Compatible Series
200 Class
Light Source
LED
Operating Current
0.035 A
Lifespan
100,000 hr
Lens Shape
Cylinder

Description

Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Clear, Diameter 70 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.035A, Watts 5 W, Height 3.11 in, Width 2.76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products