Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 24V AC, 24V DC, 2 15/16 in Dia., 3 1/8 in Height

  • Mfr # 270LEDMR24ADB

  • Zoro # G212530156


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus
Voltage
24V AC, 24V DC
Overall Diameter
2 15/16 in
Housing Material
Polycarbonate
Overall Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270LEDMR24ADB
Zoro #
G212530156
UPC #
782640325858
Country of Origin
Italy

Dimensions

Overall Diameter
2 15/16 in
Overall Height
3 1/8 in

Details

Item
Tower Light Module
Standards
CE, cULus
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Flashes per Minute
75, 85
Lens Material
Polycarbonate
Housing Color
Black
Operating Current
0.065 A @ 24V DC, 0.085 A @ 24V AC
NEMA Rating
NEMA 4X
Operating Temperature - Minimum
-22 Degrees F
IP Rating
IP54, IP66
Lens Shape
Cylinder
Light Source
LED
For Location
Indoor, Outdoor
Light Operating Mode
Flashing, Steady
Light Color
Red
Operating Temperature - Maximum
122 Degrees F
Operating Voltage
24V AC, 24V DC
Lighting Technology
LED
Color
Red

Description

Tower Light Tiers,70MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.