Tower Light Module, 24V AC, 24V DC, Blue, 48 mm Dia., 1 7/8 in Height, LED, 248BC Series

  • Mfr # 248LEDMB24AD

  • Zoro # G5723776


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approved, cULus Listed
Voltage
24V AC, 24V DC
Overall Diameter
48 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248LEDMB24AD
Zoro #
G5723776
UPC #
782640324783
Country of Origin
Italy

Dimensions

Overall Diameter
48 mm
Overall Height
1 7/8 in
Height
1.85 in
Diameter
48 mm
Width
2.17 in

Details

Item
Tower Light Module
Standards
CE Approved, cULus Listed
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.030A
Includes
Gasket
Flashes per Minute
110
Color
Blue
Lens Material
Polycarbonate
Tower Light Series
248BC
For Use With
200 Class 48mm Stacklight(TM)
Operating Temp.
-22 Degrees to 122 Degrees F
Lamp Type
Led
NEMA Rating
NEMA 3R, NEMA 4X
Lamp Life
100,000 hr
Bulb Technology
LED
Lens Design
Simple
Tower Light Color
Blue
Rating
UL
Mounting
Base
Light Color
Blue
Operating Voltage
24V AC, 24V DC
For Location
Indoor, Outdoor
Light Operating Mode
Flashing, Steady
Housing Color
Gray
Operating Temperature - Minimum
-22 Degrees F
Light Source
LED
IP Rating
IP54, IP66
Operating Temperature - Maximum
122 Degrees F
Operating Current
0.030 A
Lens Shape
Dome
Lifespan
100,000 hr
Compatible Series
200 Class

Description

Tower Light Series 248BC, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 48 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, 110 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.030A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.