Tower Light Module, 24V AC, 24V DC, Green, 70 mm Dia., 3 1/8 in Height, LED, 270BC Series

  • Mfr # 270LEDSG24AD

  • Zoro # G5675171


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approved, cULus Listed
Voltage
24V AC, 24V DC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270LEDSG24AD
Zoro #
G5675171
UPC #
782640326183
Country of Origin
Italy

Dimensions

Overall Diameter
70 mm
Overall Height
3 1/8 in
Diameter
70 mm
Height
3.11 in
Width
2.76 in

Details

Item
Tower Light Module
Standards
CE Approved, cULus Listed
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.075A AC, 0.065A DC
Includes
LED Light Source
Color
Green
Lens Material
Polycarbonate
Tower Light Series
270BC
For Use With
Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO1248AD Piezoelectric Acoustic, Mfr. No.270MDA1224AD Magnetodynamic Acoustic,
Lens Design
Fresnel
Watts
5 W
Mounting
Base
NEMA Rating
NEMA 3R, NEMA 4X
Operating Temp.
-22 Degrees to 140 Degrees F
Lamp Life
100,000 hr
Tower Light Color
Green
Lamp Type
Led
Rating
IP65
Wattage
5 W
Light Color
Green
Lamp Watts
5.0 W
Operating Voltage
24V AC, 24V DC
Lens Shape
Cylinder
For Location
Indoor, Outdoor
IP Rating
IP54, IP66
Operating Temperature - Maximum
122 Degrees F
Compatible Series
200 Class
Light Operating Mode
Steady
Operating Current
0.065 A @ 24V DC, 0.075 A @ 24V AC
Operating Temperature - Minimum
-22 Degrees F
Housing Color
Gray
Light Source
LED
Lifespan
100,000 hr

Description

Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Green, Diameter 70 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.075A AC, 0.065A DC, Watts 5 W, Height 3.11 in, Width 2.76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.