Tower Light Module, 24V AC, 24V DC, Yellow, 48 mm Dia., 1 7/8 in Height, LED, 248BC Series

  • Mfr # 248LEDMY24AD

  • Zoro # G5735125


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Standards
CE Approved, cULus Listed
Voltage
24V AC, 24V DC
Overall Diameter
48 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248LEDMY24AD
Zoro #
G5735125
UPC #
782640325025
Country of Origin
Italy

Dimensions

Overall Diameter
48 mm
Overall Height
1 7/8 in
Height
1.85 in
Diameter
48 mm
Width
2.17 in

Details

Item
Tower Light Module
Standards
CE Approved, cULus Listed
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.030A
Includes
Gasket
Flashes per Minute
110
Color
Yellow
Tower Light Series
248BC
Lens Material
Polycarbonate
For Use With
200 Class 48mm Stacklight(TM)
Lens Design
Simple
Operating Temp.
-22 Degrees to 122 Degrees F
Mounting
Base
Lamp Life
100,000 hr
Tower Light Color
Yellow
Lamp Type
Led
Rating
UL
Bulb Technology
LED
NEMA Rating
NEMA 3R, NEMA 4X
Light Color
Yellow
Operating Voltage
24V AC, 24V DC
Operating Temperature - Maximum
122 Degrees F
Operating Current
0.030 A
For Location
Indoor, Outdoor
Compatible Series
200 Class
IP Rating
IP54, IP66
Housing Color
Gray
Lens Shape
Dome
Operating Temperature - Minimum
-22 Degrees F
Lifespan
100,000 hr
Light Source
LED
Light Operating Mode
Flashing, Steady

Description

Tower Light Series 248BC, Voltage 24V AC/DC, Tower Light Color Yellow, Diameter 48 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, 110 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.030A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.