Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim, Marked Fire, Finish Red

  • Mfr # EG1RT-FIRE

  • Zoro # G7233615


product price: $9.19
/ea

Key Features

For Use With
EG1 horn/strobes
Height (In.)
5 7/8 in
Length (In.)
5 in
Mounting
Flush
Finish
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG1RT-FIRE
Zoro #
G7233615
UPC #
782640111901
Country of Origin
China

Dimensions

Height (In.)
5 7/8 in
Length (In.)
5 in
Depth (In.)
1/2 in
Overall Height
5 7/8 in
Overall Depth
68/125 in
Overall Width
5 in

Details

Item
Trim
For Use With
EG1 horn/strobes
Mounting
Flush
Finish
Red
Standards
CSFM, UL, ULC
Type
Marked Fire
Product Type
Trim
Color
Red
Marking
Fire
Mounting Style
Flush Mount
Compatible with Brand
Edwards Signaling
Compatible with Series
EG1 Chimes, EG1 Horns, EG1 Xenon Strobes
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120.2 Degrees F

Description

Trim, Marked Fire, Finish Red, Flush Mounting, Depth (In.) 1/2, Height (In.) 5.875, Length (In.) 5, Standards UL, ULC, CSFM, For Use With EG1 horn/strobes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.