Zoro Homepage

Trim Plate, Red, H 1/2 x L 5 7/8 In

  • Mfr # EG1RT

  • Zoro # G2697746


product price: $5.99
/ea

Key Features

For Use With
EG1R-C, EG1R-CVM, EG1R-HDVM, EG1R-VM, Mfr. No. EG1R-HD
Height (In.)
5 7/8 in
Length (In.)
5 7/8 in
Finish
Red
Width (In.)
4 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG1RT
Zoro #
G2697746
UPC #
782640111871
Country of Origin
China

Dimensions

Height (In.)
5 7/8 in
Length (In.)
5 7/8 in
Width (In.)
4 15/16 in
Depth (In.)
1/2 in
Overall Depth
68/125 in
Overall Width
5 in
Overall Height
5 7/8 in

Details

Item
Trim
For Use With
EG1R-C, EG1R-CVM, EG1R-HDVM, EG1R-VM, Mfr. No. EG1R-HD
Finish
Red
Voltage
24V DC
Product Type
Trim
Compatible with Manufacturer Model Number
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM
Compatible with Brand
Edwards Signaling
Color
Red
Operating Temperature - Minimum
89.6 Degrees F
Operating Temperature - Maximum
120.2 Degrees F
Compatible with Series
EG1 Chimes, EG1 Horns, EG1 Xenon Strobes
Mounting Style
Flush Mount
Compatible Manufacturer Part Number
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM
Compatible with Mfr. Model No.
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM
For Use with Mfr Model Number
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM
Compatible Manufacturer Model Number
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM
For Use With Mfr. Model Number
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM
Compatible with Manufacturer Model No.
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM
Compatible Pump Manufacturer Part Number
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM
Compatible Mfr. Model Number
EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM

Description

Trim Plate, Finish Red, Height 1/2 In, Length 5 7/8 In, Width 4 15/16 In, Voltage 24VDC, For Use With 1EXZ9, 1EYA1, 1EYA2, 1EYA5, 1EYA6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.