Vibrating Bell, Continuous, 6V DC, 92 dB, Steel, Surface Mount, 6 in Diameter, Indoor/Outdoor

  • Mfr # 435-6C1

  • Zoro # G5507905


product price: $199.95
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Surface
Amps
0.250A
Color
Gray
Audible Alarm Type
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-6C1
Zoro #
G5507905
UPC #
782640245422
Country of Origin
Mexico

Dimensions

Diameter
6 in
Depth
2.4063 in
Overall Depth
2 13/32 in
Overall Diameter
6 in

Details

Item
Bell
Housing Material
Steel
Mounting
Surface
Amps
0.250A
Color
Gray
Audible Alarm Type
Bell
Voltage
6V DC
Standards
FM, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
92 dB
Sound Pattern
Continuous
Vibrating
Yes
Visual Indicator Type
No Visual Indicator
Alarm Type
Audible
Input Voltage
6 V DC
Features
Specified for Timing, Scheduling, and General Alarm Applications
Material
Steel
Product Type
Bell
Alarm Volume @ 10 ft - Maximum
92 dB
Sound Style
Bell
Vibration
Vibrating
For Location
Indoor, Outdoor
Mounting Style
Surface Mount
Number of Sound Patterns
1
Operating Current
0.250 A
Sound Continuity
Continuous
Alarm Volume @ 1 m - Maximum
102 dB
Sound Principle
Vibrating
Operating Voltage
6V DC

Description

Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 6V DC, Decibels 92 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Depth 2.4063 in, Diameter 6 in, Vibrating Yes, Housing Material Steel, Features Specified for Timing, Scheduling, and General Alarm Applications, Standards FM, UL Listed, Amps 0.250A, Color Gray, Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.