Zoro Homepage

Warning Light, Amber, (6) LED, 24V DC, 65 FPM, 4 9/32 in Dia., Panel/Conduit

  • Mfr # 48XBRMA24D

  • Zoro # G5644694


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
(6) LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48XBRMA24D
Zoro #
G5644694
UPC #
782640052402
Country of Origin
United States

Dimensions

Height
4 21/100 in
Overall Diameter
4 9/32 in
Diameter
4 7/25 in
Depth
4 7/25 in
Width
4 7/25 in
Overall Depth
4 7/32 in
Footprint Diameter
4 1/4 in
Lead Length
18 in

Description

Warning Light, Color Amber, Lamp Type (6) LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Snap Mount, Lens Material Polycarbonate, Housing Material ABS, Polycarbonate, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.215 A AC, Width 4 7/25 in, Depth 4 7/25 in, Height 4 21/100 in, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.