Zoro Homepage

Warning Light, Green, (6) LED, 24V DC, 65 FPM, 4 9/32 in Dia., Panel/Conduit

  • Mfr # 48XBRMG24D

  • Zoro # G5505832


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
(6) LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48XBRMG24D
Zoro #
G5505832
UPC #
782640052426
Country of Origin
United States

Dimensions

Height
4 21/100 in
Overall Diameter
4 9/32 in
Diameter
4 7/25 in
Depth
4 7/25 in
Width
4 7/25 in
Overall Depth
4 7/32 in
Lead Length
18 in
Footprint Diameter
4 1/4 in

Description

Warning Light, Color Green, Lamp Type (6) LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Snap Mount, Lens Material Polycarbonate, Housing Material ABS, Polycarbonate, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.215 A AC, Width 4 7/25 in, Depth 4 7/25 in, Height 4 21/100 in, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.