Zoro Homepage

Warning Light, Amber, Green, Red, (6) LED, 24V DC, 65, 120, 240 FPM, 4 1/2 in Dia.

  • Mfr # 105XBRiRGA24D

  • Zoro # G5748251


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
(6) LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 120, 240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105XBRiRGA24D
Zoro #
G5748251
UPC #
782640052501
Country of Origin
United States

Dimensions

Height
4 5/8 in
Overall Diameter
4 1/2 in
Width
4 1/2 in
Depth
4 1/2 in
Diameter
4 1/2 in
Overall Depth
4 5/8 in
Footprint Diameter
3 3/4 in
Lead Length
24 in

Description

Warning Light, Color Amber, Green, Red, Lamp Type (6) LED, Flashes per Minute 65, 120, 240, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester Resin, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.15 A AC, Width 4 1/2 in, Depth 4 1/2 in, Height 4 5/8 in, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.