Zoro Homepage

Warning Light, 24V DC, 65 FPM, 3 1/4 in Dia.

  • Mfr # 125LEDFR24DB

  • Zoro # G112530119


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
33% Glass Filled Nylon
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125LEDFR24DB
Zoro #
G112530119
UPC #
782640051504
Country of Origin
United States

Dimensions

Overall Diameter
3 1/4 in
Overall Depth
3 7/8 in
Footprint Diameter
3 1/4 in

Details

Item
Warning Light
Power Source
Wire
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
33% Glass Filled Nylon
Standards
cULus
Features
Chemical Resistant, Corrosion Resistant, Heat Resistant, Shatter Resistant
Voltage
24V DC
Connection Type
Wire Leads
Includes Mounting Hardware
No Mounting Hardware
Lamp Color
Red
IO-Link Compatibility
Not IO-Link Compatible
Lifespan
100,000 hr
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-31 Degrees F
Lens Color
Red
Mounting Mechanism
1/2 in FNPT, 3/4 in MNPT
Operating Current
0.060 A
Housing Color
Gray
Operating Temperature - Maximum
150 Degrees F
Product Type
Warning Light
NEMA Rating
NEMA 4X
Requires Base
Base Not Required
Light Source
LED
Mounting Style
Surface Mount
Light Operating Mode
Flashing
Operating Voltage
24V DC
Lamp Type
LED
Color
Red

Description

Warning Light, Flashes per Minute 65, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.