Zoro Homepage

Warning Light, Amber, 9W Halogen, 24V DC, 65 FPM, 3 1/4 in Dia.

  • Mfr # 125HALFA24D

  • Zoro # G5670576


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Lamp Type
9W Halogen
Power Source
Wire
Lens Material
Polycarbonate
Flashes per Minute
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125HALFA24D
Zoro #
G5670576
UPC #
782640050040
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Width
3.3"
Footprint Diameter
3 1/4 in
Lead Length
18 in
Overall Depth
3 7/8 in

Description

Warning Light, Color Amber, Lamp Type 9W Halogen, Flashes per Minute 65, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.77A DC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.