Warning Light, Amber, LED, 120V AC, 65 FPM, 3 3/4 in Dia., Surface

  • Mfr # 105XBRMA120A

  • Zoro # G5672091


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105XBRMA120A
Zoro #
G5672091
UPC #
782640052211
Country of Origin
United States

Dimensions

Height
4 3/4 in
Overall Diameter
3 3/4 in
Diameter
3 3/4 in
Footprint Diameter
3 3/4 in
Overall Depth
4 3/4 in
Lead Length
18 in

Details

Item
Warning Light
Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
Glass Reinforced Thermoplastic Polyester Resin
Standards
cUL, UL
Features
Shatter Resistant
Voltage
120V AC
Rating
UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III
Current Drawn
0.108A AC
Mounting
Surface
Lens Design
Fresnel
Product Type
Warning Light
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
Requires Base
Base Required
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-31 Degrees F
Lens Color
Amber
For Hazardous Location
Class I, Division 2, Class II, Division 2, Class III
IO-Link Compatibility
Not IO-Link Compatible
Vibration
No Vibration
Control Protocol
Direct Wire
Light Operating Mode
Flashing, Steady
Lifespan
148,000 hr
Housing Color
Gray
Operating Current
0.108 A
Mounting Style
Surface Mount
Lamp Color
Amber
Includes Mounting Hardware
No Mounting Hardware
Mounting Mechanism
3/4 in NPT
Light Source
LED
For Location
Indoor, Outdoor
Operating Voltage
120V AC

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester Resin, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source Wire, Current Drawn 0.108A AC, Height 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.