Zoro Homepage

Warning Light, Amber, LED, 120V AC, 65 FPM, 3 1/4 in Dia.

  • Mfr # 125LEDFA120A

  • Zoro # G4860511


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
11.4 Year
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125LEDFA120A
Zoro #
G4860511
UPC #
782640050354
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Lead Length
18 in
Overall Depth
3 7/8 in
Footprint Diameter
3 1/4 in

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 65, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.097A AC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.