Zoro Homepage

Warning Light, Amber, LED, 120V AC, 420 FPM, 3 1/4 in Dia.

  • Mfr # 125XBRZA120AB

  • Zoro # G5577914


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125XBRZA120AB
Zoro #
G5577914
UPC #
782640051764
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Overall Depth
3 7/8 in
Lead Length
18 in
Footprint Diameter
3 1/4 in

Details

Item
Warning Light
Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
420
Housing Material
33% Glass Filled Nylon
Standards
CUL, UL
Features
Chemical Resistant, Corrosion Resistant, Heat Resistant, Shatter Resistant
Voltage
120V AC
Rating
NEMA 4X
Current Drawn
0.108A AC
Mounting
1/2 in Internal and 3/4 in External Conduit Hub
Product Type
Warning Light
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
For Location
Indoor, Outdoor
IO-Link Compatibility
Not IO-Link Compatible
Operating Current
0.108 A
Operating Temperature - Maximum
150 Degrees F
Vibration
No Vibration
Light Source
LED
Operating Temperature - Minimum
-31 Degrees F
Control Protocol
Direct Wire
Lifespan
148,000 hr
Lens Color
Amber
Requires Base
Base Not Required
Light Operating Mode
Strobe, Steady
Mounting Mechanism
1/2 in FNPT, 3/4 in MNPT
Lamp Color
Amber
Includes Mounting Hardware
No Mounting Hardware
Mounting Style
Surface Mount
Housing Color
Black
Operating Voltage
120V AC

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 420, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.108A AC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.