Zoro Homepage

Warning Light, Blue, LED, 120V AC, 420 FPM, 3 1/4 in Dia.

  • Mfr # 125XBRZB120A

  • Zoro # G5497353


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125XBRZB120A
Zoro #
G5497353
UPC #
782640050682
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Width
3.3"
Lead Length
18 in
Overall Depth
3 7/8 in
Footprint Diameter
3 1/4 in

Details

Item
Warning Light
Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
420
Housing Material
33% Glass Filled Nylon
Standards
CUL, UL
Features
Chemical Resistant, Corrosion Resistant, Heat Resistant, Shatter Resistant
Voltage
120V AC
Mounting
1/2 in Internal and 3/4 in External Conduit Hub
Rating
NEMA 4X
Current Drawn
0.108A AC
For Use With
Outdoor
Product Type
Warning Light
Includes
125 Class XBR LED Beacon - Steady-On/Lightburst - Gray Base Mounting Gasket
Connection Type
Wire Leads
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Lens Color
Blue
Vibration
No Vibration
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
150 Degrees F
For Location
Indoor, Outdoor
Requires Base
Base Not Required
Mounting Mechanism
1/2 in FNPT, 3/4 in MNPT
Housing Color
Gray
Lifespan
148,000 hr
Lamp Color
Blue
IO-Link Compatibility
Not IO-Link Compatible
Light Source
LED
Light Operating Mode
Strobe, Steady
Control Protocol
Direct Wire
Operating Current
0.108 A
Mounting Style
Surface Mount
Includes Mounting Hardware
No Mounting Hardware
Operating Voltage
120V AC

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 420, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.108A AC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.