Zoro Homepage

Warning Light, Red, LED, 120V AC, 65 FPM, 3 1/4 in Dia.

  • Mfr # 125XBRMR120A

  • Zoro # G5494307


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125XBRMR120A
Zoro #
G5494307
UPC #
782640050620
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Overall Depth
3 7/8 in
Footprint Diameter
3 1/4 in
Lead Length
18 in

Details

Item
Warning Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
33% Glass Filled Nylon
Standards
CUL, UL
Features
Chemical Resistant, Corrosion Resistant, Heat Resistant, Shatter Resistant
Voltage
120V AC
Rating
NEMA 4X
Current Drawn
0.108A AC
Mounting
1/2 in Internal and 3/4 in External Conduit Hub
For Use With
Outdoor
Product Type
Warning Light
Includes
125XBR 125 Class XBR XTRA-BRITE LED BeaconsGasket
Audible Alarm Type
Visual
Material
Glass-filled Nylon
NEMA Rating
NEMA 4X
Connection Type
Wire Leads
Lens Color
Red
For Location
Indoor, Outdoor
Vibration
No Vibration
Light Operating Mode
Flashing, Steady
Operating Current
0.108 A
Includes Mounting Hardware
No Mounting Hardware
IO-Link Compatibility
Not IO-Link Compatible
Lifespan
148,000 hr
Operating Temperature - Minimum
-31 Degrees F
Housing Color
Gray
Requires Base
Base Not Required
Lamp Color
Red
Control Protocol
Direct Wire
Mounting Mechanism
1/2 in FNPT, 3/4 in MNPT
Light Source
LED
Mounting Style
Surface Mount
Operating Temperature - Maximum
150 Degrees F
Operating Voltage
120V AC

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.108A AC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.