Warning Light, Amber, LED, 24V DC, 65 FPM, 3 1/4 in Dia.

  • Mfr # 125LEDFA24D

  • Zoro # G6066706


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
11.4 Year
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125LEDFA24D
Zoro #
G6066706
UPC #
782640050347
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Lead Length
18 in
Overall Depth
3 7/8 in
Footprint Diameter
3 1/4 in

Details

Item
Warning Light
Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
11.4 Year
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
33% Glass Filled Nylon
Standards
cULus
Features
Chemical Resistant, Corrosion Resistant, Heat Resistant, Shatter Resistant
Voltage
24V DC
Rating
NEMA 4X
Current Drawn
0.06A DC
Mounting
1/2 in Internal and 3/4 in External Conduit Hub
For Use With
Outdoor, Indoor
Product Type
Warning Light
Includes
125LED Series Standard LED Beaconsfor NEMA 4X ApplicationsGasket
Audible Alarm Type
Visual
Material
Glass-filled Nylon
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
Lens Color
Amber
Control Protocol
Direct Wire
Requires Base
Base Not Required
Lamp Color
Amber
Light Source
LED
Includes Mounting Hardware
No Mounting Hardware
Lifespan
100,000 hr
Mounting Mechanism
1/2 in FNPT, 3/4 in MNPT
Operating Temperature - Maximum
150 Degrees F
Vibration
No Vibration
IO-Link Compatibility
Not IO-Link Compatible
Operating Temperature - Minimum
-31 Degrees F
Light Operating Mode
Flashing
Housing Color
Gray
For Location
Indoor, Outdoor
Operating Current
0.060 A
Mounting Style
Surface Mount
Operating Voltage
24V DC

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 65, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.06A DC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.