Lockout Device, 4.96" D, 3.614" H, 3.02
- Mfr # 175644
- Zoro # G208584484
product price:Â
$
41.75
/ea
Key Features
Lockout Material
Glass-Filled Nylon; PVC Coated Steel
Lockout Color
Black; Red
Overall Height
3.614 in
Overall Width
3.02 in
Depth
4.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175644
- Zoro #
- G208584484
- UPC #
- 888434615713
- Country of Origin
- China
Dimensions
- Overall Height
- 3.614 in
- Overall Width
- 3.02 in
- Depth
- 4.96 in
- Fits Chest Size
- For Maximum Pipe Size
- 24 in
- For Maximum Padlock Shackle Diameter
- 7/25 in
- For Minimum Pipe Size
- 3/8 in
- Overall Depth
- 4.96 in
Details
- Item
- Lockout Device
- Lockout Material
- Glass-Filled Nylon; PVC Coated Steel
- Lockout Color
- Black; Red
- Application
- Lockout Tagout
- Includes
- (1) 3 ft PVC Coated Steel Cable, (1) Large Rubber Insert 2.24 in Diameter, (1) Small Rubber Insert 1.25 in Diameter
- Standards
- California Proposition 65, OSHA 1910.147
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- 0 Degrees F
- Maximum Number of Padlocks
- 4
- For Material Type
- PVC Coated Steel Cable, Rubber Insert
- Ball Valve Lockout Type
- Strap On
- Lockout Material Finish
- PVC Coated
- Features
Description
Lockout Device, Ball Valve Lockout Type Strap On, For Handle Type Not Applicable, For Maximum Handle Thickness Not Applicable, For Maximum Handle Width Not Applicable, For Maximum Padlock Shackle Diameter 7/25 in, For Maximum Pipe Size 24 in, For Minimum Pipe Size 3/8 in, Maximum Number of Padlocks 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.