Zoro Homepage

Warning Light, Amber, LED, 24V DC, 65 FPM, 3 1/4 in Dia.

  • Mfr # 125XBRMA24D

  • Zoro # G5674961


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125XBRMA24D
Zoro #
G5674961
UPC #
782640050552
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Width
3.3"
Overall Depth
3 7/8 in
Lead Length
18 in
Footprint Diameter
3 1/4 in

Details

Item
Warning Light
Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
33% Glass Filled Nylon
Standards
CUL, UL
Features
Chemical Resistant, Corrosion Resistant, Heat Resistant, Shatter Resistant
Voltage
24V DC
Rating
NEMA 4X
Current Drawn
0.215A DC
Mounting
1/2 in Internal and 3/4 in External Conduit Hub
For Use With
Outdoor
Product Type
Warning Light
Audible Alarm Type
Visual
Includes
125 Class XBR LED Beacon - Steady-On/65 fpm Flashing - Gray Base Mounting Gasket
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
Lens Color
Amber
Light Operating Mode
Flashing, Steady
Light Source
LED
Mounting Mechanism
1/2 in FNPT, 3/4 in MNPT
Lifespan
148,000 hr
IO-Link Compatibility
Not IO-Link Compatible
Mounting Style
Surface Mount
Operating Temperature - Minimum
-31 Degrees F
Vibration
No Vibration
Operating Current
0.215 A
Housing Color
Gray
Requires Base
Base Not Required
Includes Mounting Hardware
No Mounting Hardware
For Location
Indoor, Outdoor
Operating Temperature - Maximum
150 Degrees F
Control Protocol
Direct Wire
Lamp Color
Amber
Operating Voltage
24V DC

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.215A DC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.