Zoro Homepage

Warning Light, Blue, LED, 24V DC, 420 FPM, 3 1/4 in Dia.

  • Mfr # 125XBRZB24DB

  • Zoro # G5495131


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125XBRZB24DB
Zoro #
G5495131
UPC #
782640051771
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Footprint Diameter
3 1/4 in
Overall Depth
3 7/8 in
Lead Length
18 in

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 420, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.215A DC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.