Warning Light, Red, 65 Flashes per Minute, LED, 24VDC, Surface Mount, 1/2 in FNPT, 3/4 in MNPT
Mfr # 125LEDFR24D
Zoro # G4968381
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
11.4 Year
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125LEDFR24D
Zoro #
G4968381
UPC #
782640050408
Country of Origin
United States
Dimensions
Height
3 7/8 in
Overall Diameter
3 1/4 in
Diameter
3 1/4 in
Footprint Diameter
3 1/4 in
Lead Length
18 in
Overall Depth
3 7/8 in
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.06A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.