Warning Light, Red, LED, 120V AC, 65, 85, 120, 460, 480, 750, 1,000 FPM, 6 1/2 in Dia.

  • Mfr # 57PLEDMR120AB

  • Zoro # G6609696


product price:  $743.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57PLEDMR120AB
Zoro #
G6609696
UPC #
782640140215
Country of Origin
United States

Dimensions

Height
8 in
Overall Diameter
6 1/2 in
Diameter
6 1/2 in
Footprint Diameter
6 1/2 in
Overall Depth
8 in

Details

Item
Warning Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
Housing Material
Polycarbonate
Standards
cULus
Features
For Use in High Noise Areas Where Ear Protection is Worn or Audible Signals May Not Be Heard, Impact Resistant
Voltage
120V AC
Lens Design
Fresnel
Mounting
Surface or Conduit
Rating
IP66, NEMA 4X
Current Drawn
0.250A
Operating Temp.
-31 Degrees to 150.8 Degrees F
Product Type
Warning Light
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
Light Operating Mode
Flashing, Steady
Housing Color
Black
Control Protocol
Direct Wire
Includes Mounting Hardware
No Mounting Hardware
Lens Color
Red
IP Rating
IP66
For Location
Indoor, Outdoor
Mounting Mechanism
3/4 in MNPT
Requires Base
Base Not Required
IO-Link Compatibility
Not IO-Link Compatible
Operating Temperature - Minimum
-31 Degrees F
Light Source
LED
Operating Temperature - Maximum
151 Degrees F
Mounting Style
Surface Mount
Lamp Color
Red
Lens Shape
Dome
Operating Current
0.250 A
Lifespan
148,000 hr
Vibration
No Vibration
Operating Voltage
120V AC

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, 85, 120, 460, 480, 750, 1,000, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface or Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.250A, Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.