This item is Discontinued.

Edwards Signaling Warning Light, Amber, Strobe Tube, 120V AC, 65 FPM, 8 1/16 in Dia., 3/4 in NPT Pipe 94A-N5

Warning Light, Amber, Strobe Tube, 120V AC, 65 FPM, 8 1/16 in Dia., 3/4 in NPT Pipe (Discontinued)

  • Mfr # 94A-N5
  • Zoro # G5597767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94A-N5
Zoro #
G5597767
UPC #
782640216972
Country of Origin
United States

Dimensions

Height
7 7/8 in
Overall Diameter
8 1/16 in
Diameter
8 1/16 in
Overall Depth
7 7/8 in

Details

Item
Warning Light
Color
Amber
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
3,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
Housing Material
Cast Metal
Standards
cULus
Features
Suitable for Situations That May Require More Frequent and Longer Lasting Signaling Cycles
Voltage
120V AC
Current Drawn
0.1A AC
Light Output
800,000 Candela
Rating
Weatherproof
Mounting
3/4 in NPT Pipe
Lens Design
Fresnel
Product Type
Strobe Light
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
Includes
Trigger and Timing Circuits
Lens Color
Amber
Light Intensity
800,000 cd
Mounting Mechanism
3/4 in NPT
For Location
Indoor, Outdoor
For Hazardous Location
Class I, Division 2, Class II, Division 2
Operating Current
0.100 A
IO-Link Compatibility
Not IO-Link Compatible
Light Source
Xenon
Light Operating Mode
Flashing, Strobe
Requires Base
Base Not Required
Lifespan
3,000 hr
Control Protocol
Direct Wire
Brightness Selection
Fixed Brightness
Operating Voltage
120V AC

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 800,000 Candela, Lamp Life 3,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Metal, Mounting 3/4 in NPT Pipe, Rating Weatherproof, Power Source Wire, Current Drawn 0.1A AC, Height 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.