Zoro Homepage
This item is Discontinued.
Edwards Signaling Warning Light, Strobe Tube, 120VAC, Red 125STRHR120A

Warning Light, Strobe Tube, 120VAC, Red (Discontinued)

  • Mfr # 125STRHR120A
  • Zoro # G5694753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125STRHR120A
Zoro #
G5694753
UPC #
782640050545
Country of Origin
United States

Dimensions

Height
3 7/8 in
Diameter
3 1/4 in
Footprint Diameter
3 1/4 in
Overall Depth
3 7/8 in
Overall Diameter
3 1/4 in
Lead Length
12 in

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 300,000 Candela, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source Wire, Current Drawn 0.12A AC, Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.