Zoro Homepage
This item is Discontinued.
Edwards Signaling Warning Light, Strobe Tube, 120VAC, Red 94R-N5

Warning Light, Strobe Tube, 120VAC, Red (Discontinued)

  • Mfr # 94R-N5
  • Zoro # G5744487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94R-N5
Zoro #
G5744487
UPC #
782640216934
Country of Origin
United States

Dimensions

Height
7 7/8 in
Diameter
8 1/16 in
Overall Diameter
8 1/16 in
Overall Depth
7 7/8 in

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 800,000 Candela, Lamp Life 3,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Metal, Mounting 3/4 in NPT Pipe, Rating Weatherproof, Power Source Wire, Current Drawn 0.1A AC, Height 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.