Weatherproof Box, White
Mfr # 2459-WPB-W
Zoro # G4390407
product price: $78.65
/ea
Free Shipping & Returns
Key Features
For Use With
2447TH, 2452THS
Height (In.)
5 15/16 in
Length (In.)
5 15/16 in
Mounting
Surface
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2459-WPB-W
Zoro #
G4390407
UPC #
782640215517
Country of Origin
China
Dimensions
Height (In.)
5 15/16 in
Length (In.)
5 15/16 in
Depth (In.)
3 7/16 in
Width (In.)
5 9/10 in
Overall Depth
3 1/2 in
Overall Height
6 in
Details
Item
Box
For Use With
2447TH, 2452THS
Mounting
Surface
Finish
White
Product Type
Box
Resistance Properties
Water Resistant
Compatible with Brand
Edwards Signaling
Body Color
White
Description
Weatherproof Box, Finish White, Surface Mounting, Depth (In.) 3.41, Height (In.) 5.92, Length (In.) 5.92, For Use With 2447TH, 2452THS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.