Zoro Homepage

Wiring Base and Top Cover 70mm, Gray

  • Mfr # 270BC

  • Zoro # G4859601


product price: $62.95
/ea

Key Features

For Use With
200 Class Stacklights
Standards
CE, cULus
Color
Gray
Sub-Category
Base
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270BC
Zoro #
G4859601
UPC #
782640325209
Country of Origin
Italy

Dimensions

Diameter
70 mm
Overall Height
2 5/16 in
Overall Diameter
2 15/16 in

Details

Item
Wiring Base and Top Cover
For Use With
200 Class Stacklights
Standards
CE, cULus
Color
Gray
Sub-Category
Base
Body Color
Gray
Tower Light Series
200 Class
Tower Light Mounting Style
Base
Housing Material
Polycarbonate
Product Type
Tower Light Base
Material
Polycarbonate
Housing Color
Gray
Connection Type
Interlock
IP Rating
IP54, IP66
Operating Temperature - Minimum
-22 Degrees F
Compatible Series
200 Class
Operating Temperature - Maximum
140 Degrees F

Description

Tower Light Mounting Style Base, Tower Light Series 200 Class, Body Color Gray, For Use With 200 Class Stacklights, Housing Material Polycarbonate, Diameter 70 mm, Standards CE, cULus, Includes Not Applicable, Wiring Base and Top Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.