Wiring Harness, 10 ft.
Mfr # SD-RJ10
Zoro # G6897055
product price: $33.79
/eaKey Features
For Use With
SD-4WJ, SD-CJ, SD-SD
Length (In.)
10 ft
Standards
CSFM, UL, ULC
Product Type
Wiring Harness
Compatible Brand
Edwards Signaling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-RJ10
Zoro #
G6897055
UPC #
793017006188
Country of Origin
China
Dimensions
Length (In.)
10 ft
Overall Length
10 ft
Details
Item
Wiring Harness
For Use With
SD-4WJ, SD-CJ, SD-SD
Standards
CSFM, UL, ULC
Product Type
Wiring Harness
Compatible Brand
Edwards Signaling
Compatible Manufacturer Part Number
SD-4WJ, SD-CJ, SD-SD
Description
Wiring Harness, Length (In.) 10 ft, Standards CSFM, UL, ULC, For Use With SD-4WJ, SD-CJ, SD-SD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.